60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Calais 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for a bathroom
- Perfect for new traditional style settings
- Beautiful brushed nickel finish
- Crisp clear glass shades
- Mount light fixture facing up or down
- Use 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent), compatible with dimmable bulbs
- Measures 8-1/2-inch height by 24-1/4-inch length by 6-1/2-inch width (extends from wall)
- Certifications: cULus damp location listed
- Includes mounting hardware for quick and simple installation
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Calais
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247260706
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in