This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture in Matte Black

Progress Lighting

Calais 60W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30036331M
  • Item #9751265
  • Manufacturer Part #P300363-31M
5 out of 5 Customer Rating
Brand image
Progress Lighting

Calais 60W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30036331M
  • Item #9751265
  • Manufacturer Part #P300363-31M
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Timeless details create an enduring silhouette making this elegant vanity light perfect for the bathroom
  • Its beautiful clean design complements new traditional and transitional interiors
  • Clear glass shades provide a contemporary take on a traditional bath design
  • The elegantly simple frame features a rectangular backplate and clean lines
  • A classic matte black finish highlights the simple design of the light
  • Versatile: Mount the light fixture up or down
  • Measures 34 in. length x 8.5 in. height, extends 6.5 in
  • Uses 4 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately
  • Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
8-1/2 in
Width
34 in
Characteristics & Features
Collection
Calais
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up/Down Lighting
Lighting Style
Traditional, Transitional
Material
Glass, Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247263516