30 x 9 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Antique Bronze
Calhoun 30 x 9 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
- The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.
- Antique Bronze finish
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Calhoun
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247214396
- Volts:
- 120V
- Watts:
- 100
- Width:
- 30-1/4