60W 1-Light Medium E-26 Incandescent Pendant in Antique Bronze
Calhoun 60W 1-Light Medium E-26 Incandescent Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Calhoun is a versatile lighting collection
- 1-light pendant
- Uses 1, 60-watt max. medium base bulb including LED equivalent (sold separately)
- Clear glass shade inspired by apothecary jars add a vintage feel to Calhoun's casual forms
- Antique Bronze finish
- Measures 12" diameter x 9 3/8"H
- Overall length with stem is 75 1/2"
- Calhoun's versatile design ideal for Farmhouse, Coastal and Industrial settings
Specifications
- ADA Compliant:
- No
- Collection:
- Calhoun
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 12 in
- Glass Type:
- Clear
- Height:
- 9-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Farmhouse, Coastal, Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247223107
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in