100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Forged Bronze
Cantata 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Forged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Forged Bronze finish.
- Seeded topaz glass.
- Cylindrical, flat bobeche to secure glass.
- Curved frame supports glass shades for pleasing illumination.
Specifications
- ADA Compliant:
- No
- Collection:
- Cantata
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Diameter:
- 15-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded Topaz
- Height:
- 10
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 87
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247150113
- Volts:
- 120V
- Watts:
- 100