30 x 36 in. Flat Edge Rectangular Mirror in White
Captarent 30 x 36 in. Flat Edge Rectangular Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This rectangular LED illuminated mirror dramatically boosts the aesthetic of modern homes
- Delivers soft, even illumination to bathrooms, vanities and powder rooms
- A frosted band provides even illumination from the LED lights
- Provides even LED illumination from 30W integrated LED 2687 lumens, 3000K, 90 CRI and a long, 50,000 hour rated life
- Dims down beautifully using ELV or TRIAC dimming systems (not included)
- Measures 36 in height by 30 in width, extends 1.65 in
- Certifications: cETLus damp location rated for areas where moisture may be present, California title 24, JA8 and ADA compliant
- Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Captarent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- ETL Listed:
- Yes
- Glass Type:
- Silver
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 2687
- Material:
- Steel, Glass
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 30 in x 2 in x 36 in
- UL Listed:
- No
- UPC:
- 785247266630
- Volts:
- 120V
- Watts:
- 30 W
- Weight:
- 30.2 lb
- Width:
- 30 in