11 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite
Carbon 11 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Graphite finish.
- Etched white glass diffuser.
- Light illuminates streamlined shade.
- Inside finished in gloss white for maximum illumination.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- Collection:
- Carbon
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 11
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 8-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Bohemian, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247206339
- Volts:
- 120V
- Watts:
- 100
- Width:
- 11
- Wire Gauge (AWG):
- 9 ga