2 Light 100W Semi Flush Mount Ceiling Fixture Polished Nickel
Caress 2 Light 100W Semi Flush Mount Ceiling Fixture Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel metal frame.
- Glimmering layered glass diffusers.
- Outer shade of clear, water glass adds playful reflections.
- Bulbs cast bright white illumination and are fully dimmable.
Specifications
- ADA Compliant:
- No
- Collection:
- Caress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 12-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Traditional, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247168446
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16