36-5/8 in. 60W 9-Light Chandelier in Polished Nickel
Caress 36-5/8 in. 60W 9-Light Chandelier in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for luxe, new traditional, and traditional style settings
- Beautiful polished nickel finish
- Beautiful clear water glass shade
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 9 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 36.625-inch diameter by 33.625-inch height by 98-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Equinox and Stratham collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Caress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 36-5/8 in
- Diameter:
- 36-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 33-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 98 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Krypton
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Traditional, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 36.625 in x 36.625 in x 33.625 in
- UL Listed:
- Yes
- UPC:
- 785247168415
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36-5/8 in