60W Candelabra Bracket in Polished Nickel
Caress 60W Candelabra Bracket in Polished Nickel
Product Details
Product Details
- Polished Nickel metal frame.
- Glimmering layered glass diffusers.
- Outer shade of clear, water glass adds playful reflections.
- Bulbs cast bright white illumination and are fully dimmable.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Caress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 5-9/16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Krypton
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247170630
- Volts:
- 120V
- Watts:
- 60
- Width:
- 34-7/16