75W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
Carisa 75W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Carisa collection features a classic style
- Ideal for mid-century modern and vintage electric interiors
- One light flush mount fixture
- Popular Brushed Nickel finish
- A metallic finish supports glossy white glass globes to create a timeless modern design
- Uses one 75-watt medium base bulb (included)
- Inspired by the revival of mid-century fashions
- A natural choice for vintage electric, urban industrial, rustic farmhouse and modern farmhouse interiors.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Carisa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-3/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 8-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247217014
- Volts:
- 120V
- Watts:
- 75
- Width:
- 7-3/8