75W 1-Light Medium E-26 Incandescent Vanity Fixture in Vintage Gold
Carisa 75W 1-Light Medium E-26 Incandescent Vanity Fixture in Vintage Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the revival of mid-century fashions
- In addition to bath areas, sconce is suitable for hall & foyers to add ambient lighting
- Features popular Vintage Gold finish
- A metallic finish supports glossy white glass globes to create a timeless modern design
- Uses one 75-watt max. medium base bulb (sold separately)
- Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
- The Carisa collection enhances classic style interiors
- Shop the complete Carisa collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Carisa
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold
- Depth:
- 8-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mid-century, Modern, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247217083
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6-1/2