75W 3-Light Medium Vanity Fixture in Brushed Nickel
Carisa 75W 3-Light Medium Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the revival of mid-century fashions
- Features popular Brushed Nickel finish
- A metallic finish supports glossy white glass globes to create a timeless modern design
- Uses three 75-watt max. medium base bulbs (sold separately)
- The Carisa collection enhances classic style interiors
- Shop the complete Carisa collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Specifications
- ADA Compliant:
- No
- Collection:
- Carisa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247217052
- Volts:
- 120V
- Watts:
- 75
- Width:
- 25