This product requires certification to purchase.

5.25 in. 1-Light LED Wall Sconce in Brushed Nickel

Progress Lighting

Carrick 5.25 in. 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP710104009
  • Item #9547909
  • Manufacturer Part #P710104-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Carrick 5.25 in. 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP710104009
  • Item #9547909
  • Manufacturer Part #P710104-009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Carrick
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-87/100 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Summer Linen
Height:
11-3/4 in
Installation Type:
Wall Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Farmhouse
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247250615
Volts:
120V
Watts:
60 W
Width:
10-7/8 in