100W 2-Light Medium E-26 Base Incandescent Bath Light in Antique Bronze
Cascadia 100W 2-Light Medium E-26 Base Incandescent Bath Light in Antique Bronze
Product Details
Product Details
- Smooth forms and windowpane style gallery.
- Beautiful, modern gas light effect.
- Over scaled tubing and etched glass shades.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cascadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247197552
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16