This product requires certification to purchase.

2-Light Incandescent Bathroom Light in Polished Chrome

Progress Lighting

Cascadia 2-Light Incandescent Bathroom Light in Polished Chrome

  • Fast #
  • Part #PP214715
  • Item #7046142
  • Manufacturer Part #P2147-15
3.1 out of 5 Customer Rating
Brand image
Progress Lighting

Cascadia 2-Light Incandescent Bathroom Light in Polished Chrome

  • Fast #
  • Part #PP214715
  • Item #7046142
  • Manufacturer Part #P2147-15
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Smooth forms and windowpane style gallery.
  • Beautiful, modern gas light effect.
  • Over scaled tubing and etched glass shades.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cascadia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Transitional, Craftsman
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247197545
Volts:
120V
Watts:
100 W
Width:
16 in