This product requires certification to purchase.

9 in. 60W 3-Light Candelabra E-12 Incandescent Clear Glass Pendant in Vintage Gold

Progress Lighting

Cayce 9 in. 60W 3-Light Candelabra E-12 Incandescent Clear Glass Pendant in Vintage Gold

  • Fast #
  • Part #PP500156078
  • Item #7852587
  • Manufacturer Part #P500156-078
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

Cayce 9 in. 60W 3-Light Candelabra E-12 Incandescent Clear Glass Pendant in Vintage Gold

  • Fast #
  • Part #PP500156078
  • Item #7852587
  • Manufacturer Part #P500156-078
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A band of Vintage Gold filigree in an interlocking hexagonal design cinches an oblong glass globe
  • A three-light pendant features a candelabra cluster that glows from within, casting dancing shadows through the graphic Vintage Gold band
  • Suitable for foyers, powder rooms, kitchen islands or breakfast nooks
  • Ideal for Modern, Farmhouse, Urban-Industrial and Luxe interiors
  • Sophisticated and contemporary Vintage Gold finish
  • Measures 12in diameter x 18 1/4in ht.
  • Uses three, 60-watt max. candelabra base bulbs including LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cayce
Color Finish Category:
Gold Tones
Color Finish Name:
Vintage Gold
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
18-1/4 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Bohemian, Farmhouse, Luxe, Modern, Urban Industrial
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247227044
Volts:
120V
Watts:
60 W
Width:
9 in