This product requires certification to purchase.

9 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Chrome

Progress Lighting

Cayce 9 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #PP500156015
  • Item #7852629
  • Manufacturer Part #P500156-015
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Cayce 9 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #PP500156015
  • Item #7852629
  • Manufacturer Part #P500156-015
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A band of Polished Chrome filigree in an interlocking hexagonal design cinches an oblong glass globe
  • A three-light pendant features a candelabra cluster that glows from within, casting dancing shadows through the graphic Polished Chrome band
  • Suitable for foyers, powder rooms, kitchen islands or breakfast nooks
  • Ideal for Modern, Farmhouse, Urban-Industrial and Luxe interiors
  • Sophisticated and contemporary Polished Chrome finish
  • Measures 12in diameter x 18 1/4in ht.
  • Uses three, 60-watt max. candelabra base bulbs including LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cayce
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
93-1/2 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
E12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Luxe, Mid-century, Modern, Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247227037
Volts:
120V
Watts:
60 W
Width:
9 in