12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Antique Bronze
Chronicle 12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for commercial-style home kitchens or vintage dining areas.
- Metal trim accent ring adds a finishing touch the spherical glass globe.
- Clear seeded glass with an Antique Bronze frame.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chronicle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded, Opal Etched
- Height:
- 13
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247201976
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12