1-Light 100W Medium E-26 Flush Mount Ceiling Fixture in Antique Bronze
Cinq 1-Light 100W Medium E-26 Flush Mount Ceiling Fixture in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Inspired by modern geometric designs.
- Five-sided bottom panels display antique mirrored glass.
- Upper panels made of clear glass.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Cinq
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Antique Mirror, Clear
- Height:
- 9-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209835
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12