100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Cinq 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glass panels create a shade that holds an industrial light base inside
- Geometric shapes form from the brushed nickel frame
- Inspired by modern geometric designs and contrasting elements, this bohemian-style pendant is an attention-grabber for all the right reasons
- Ideal for any dining room, kitchen, or foyer
- Perfect for urban industrial, farmhouse, and bohemian settings
- Measures 12-inch width by 18-1/2-inch height
- Uses one medium base bulb that is sold separately (100W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Cinq
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12
- Dimmable:
- Yes
- Glass Type:
- Clear, Clear Seeded, Seedy
- Height:
- 18-1/2
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Bohemian, Country, Farmhouse, French Country, Global, Geometric, Industrial, Lodge, Luxe, Mid-century, Rustic, Transitional, Urban
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 84-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247236336
- Volts:
- 120V
- Watts:
- 100