40W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Circuit 40W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- This collection is ideal for residential or light commercial applications, such as restaurants or other urban industrial and vintage electric design schemes
- Ideal for modern farmhouse, rustic farmhouse and urban industrial design styles
- Features popular Polished Chrome finish
- Design inspired by electric diagrams creating the feeling of a completed circuit
- Two 40w T10 vintage bulbs included with fixture. Replacement T10 vintage bulbs are P860028-001.
- Connectivity and electric circuit diagrams inspired the design
- Circuit fixtures appear to contain a lamp that is a continuous tube for an intriguing appearance
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Circuit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247220373
- Volts:
- 120V
- Watts:
- 40
- Width:
- 27-1/4