P5082-20 1-100W MED MINI-PEND
Cirrine P5082-20 1-100W MED MINI-PEND
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand formed arching elements.
- Etched white glass complements the artistic frame.
- Artistic painted finish that feathers from a rich bronze tone to a vintage brass accent.
- Includes stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cirrine
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 9-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Bohemian, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247195374
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6