This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

Progress Lighting

Clarion 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500242009
  • Item #8158845
  • Manufacturer Part #P500242-009
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Clarion 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500242009
  • Item #8158845
  • Manufacturer Part #P500242-009
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting
  • The glass shade rests at the end of a sleek satin brass bar that attaches to the ceiling
  • Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings
  • Ideal for any dining room, kitchen, or foyer
  • Perfect for transitional, modern, farmhouse, coastal, contemporary, and luxury settings
  • Measures 10-1/2-inch width by 15-7/8-inch height
  • Uses one medium base bulb that is sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Clarion
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10-1/2
Dimmable:
Yes
Glass Type:
Clear
Height:
15-7/8
Installation Type:
Ceiling Mount, Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Country, Farmhouse, French Country, Geometric, Industrial, Lodge, Luxe, Mid-century, Modern, Rustic, Transitional
Material:
Steel, Glass
Number of Lights:
1
Overall Height:
72-1/2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247236343
Volts:
120V
Watts:
60