60W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
Clarion 60W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Embrace minimalist simplicity with the Clarion collection 2-light polished chrome clear glass modern bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, or bathroom
- Perfect for contemporary, modern, and transitional style settings
- The square backplate and rounded light base are coated in a crisp polished chrome finish for a modern aesthetic
- Constructed from steel to ensure a long product lifespan; mount the light fixture vertically or horizontally
- Light sources glow from inside cylindrical shades for a crisp, clean look
- For ideal illumination, use 2 medium base T-lamp bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 20-3/8-inch width by 5-inch height by 4-inch extends
- Pairs with Equinox, Cahill, and Bonita collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Clarion
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 5
- Installation Type:
- Wall Mount
- Length:
- 20-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247246601
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-1/4