This product requires certification to purchase.

100W 5-Light Medium E-26 Base Incandescent Chandelier with Etched Glass in Brushed Nickel

Progress Lighting

Classic 100W 5-Light Medium E-26 Base Incandescent Chandelier with Etched Glass in Brushed Nickel

  • Fast #
  • Part #PP477009
  • Item #7183425
  • Manufacturer Part #P4770-09
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Classic 100W 5-Light Medium E-26 Base Incandescent Chandelier with Etched Glass in Brushed Nickel

  • Fast #
  • Part #PP477009
  • Item #7183425
  • Manufacturer Part #P4770-09
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for a dining room
  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade
  • One 42-inch chain is included to customize for various ceiling heights
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 21.875-inch diameter by 17.25-inch height by 62-inch length - installed)
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with the Gather and Drum Shade collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
21-7/8 in
Diameter
21-7/8 in
Height
17-1/4 in
Length
62 in
Size
21.875 in x 21.875 in x 17.25 in
Width
21-7/8 in
Characteristics & Features
Collection
Classic
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Up Lighting
Lighting Style
Traditional, Transitional
Material
Steel
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247201280