100W 1-Light Medium E-26 Pendant/Island Light in Brushed Nickel
Classic Dome Pendant Collection 100W 1-Light Medium E-26 Pendant/Island Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The simple design of this Classic Dome pendant complements a wide array of spaces, including kitchens and breakfast nooks
- 1-light chain-hung dome pendant with a classic form
- Uses 1, 100-watt max. medium base bulb including LED equivalent (sold separately)
- Etched glass shade
- Brushed nickel finish
- Measures 15" diameter x 8 1/8" H
- Length installed 46"
- Features transitional and traditional design style
Specifications
- ADA Compliant:
- No
- Collection:
- Classic Dome Pendant Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15 in
- Dimmable:
- No
- Glass Type:
- Etched
- Height:
- 8-1/8 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 46 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247223015
- Volts:
- 120V
- Watts:
- 100 W