This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Matte Black

Progress Lighting

Clifton Heights 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30015931M
  • Item #9751128
  • Manufacturer Part #P300159-31M
4 out of 5 Customer Rating
Brand image
Progress Lighting

Clifton Heights 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30015931M
  • Item #9751128
  • Manufacturer Part #P300159-31M
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Distinctive forms and clean lines create an enduring style perfect for bathrooms
  • Inspired by craftsman styling, the wall light has a substantial design ideal for modern farmhouse interiors
  • Elegant etched glass shades held by a chiseled frame provides a soothing, even light
  • Careful attention to the details delivers a dramatic accent to the craftsman-inspired frame
  • A classic matte black finish highlights the simple design of the light
  • Versatile: Mount the light fixture up or down
  • Measures 14.25 in. length x 8.375 in. height, extends 7.125 in
  • Uses 2 100-watt maximum medium base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
7-1/8 in
Height
8-3/8 in
Length
7-1/8 in
Width
14-1/4 in
Characteristics & Features
Collection
Clifton Heights
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Etched, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Craftsman, Traditional
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247260850