100W 6-Light Medium Chandelier in Brushed Nickel
Clifton Heights 100W 6-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Distinctive forms and clean lines are key features within the Clifton Heights collection
- Perfect for craftsman, farmhouse, modern, and modern craftsman style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 6 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 26-inch diameter by 23.5-inch height by 99.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Cascadia and Double Glass collections by Progress Lighting
Specifications
- Collection:
- Clifton Heights
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 99-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 26 in x 26 in x 23.5 in
- UL Listed:
- Yes
- UPC:
- 785247220687
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in