100W 1-Light Mini Pendant in Brushed Nickel
Clifton Heights Collection 100W 1-Light Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Distinctive forms and clean lines are key features within the Clifton Heights collection
- Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
- Elegant etched glass
- Brushed Nickel finish
- 1-light mini-pendant ideal for kitchens, bathrooms and bedrooms
- Uses 1, 100-watt max. medium base bulb including LED equivalent (sold separately)
- Ideal for Farmhouse and Transitional spaces
- Measures 5 1/2" diameter x 7 1/4" H
Specifications
- ADA Compliant:
- No
- Collection:
- Clifton Heights Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247220748
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in