100W 4-Light Medium Bath Bracket in Antique Bronze
Clifton Heights Collection 100W 4-Light Medium Bath Bracket in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Distinctive forms and clean lines are key features within the Clifton Heights collection
- Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
- Elegant etched glass shades
- Antique Bronze finish
- 4-light wall bracket for bathrooms, powder rooms and hallways
- Uses 4, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- Ideal for Farmhouse and Transitional bathroom spaces
- Mount on wall in bath and vanity settings to enhance a spa-like atmosphere
Specifications
- ADA Compliant:
- No
- Collection:
- Clifton Heights Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247220656
- Volts:
- 120V
- Watts:
- 100
- Width:
- 31-7/8