This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

Progress Lighting

Cofield 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #PP500403009
  • Item #10081991
  • Manufacturer Part #P500403-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cofield 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #PP500403009
  • Item #10081991
  • Manufacturer Part #P500403-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Add a stately and contemporary accent to kitchens, bars, and bedrooms with the Cofield pendant
  • The light's slender design complements mid-century modern, transitional and contemporary settings with a simple round canopy suspended over a cylindrical glass shade
  • The fixture is coated with a subtle brushed nickel finish, offering an elegant contemporary design to transitional settings
  • Singular cord holds glass light surrounded by a simple and elegant round canopy allowing a simple illumination from the glowing light source within
  • Use (1) 60-watt maximum medium base bulb, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
  • Measures 4 in diameter by 9.75 in height
  • Includes one 8 in stem and 120 in of black cord for a variety of ceiling heights and can be used on a sloped ceiling
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
4 in
Height
9-3/4 in
Length
4 in
Overall Height
138-1/2 in
Width
4 in
Characteristics & Features
Collection
Cofield
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Mid-century Modern, Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
785247252619