28.5W 3-Light LED Vanity Fixture in Brushed Nickel
Colonnade 28.5W 3-Light LED Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tubular etched glass shades pop against a geometric back plate in Colonnade
- 3-light 28.5-watt LED bath fixture
- Colonnade is an LED bath and vanity collection
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Brushed Nickel finish
- Etched white glass shade
- Measures 22"W x 7 1/2" H
- 52.6 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Colonnade
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-7/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Etched
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century, Modern, Modern
- Lumens:
- 1661
- Lumens per Watt:
- 56.9
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224081
- Volts:
- 120V
- Watts:
- 28.5
- Width:
- 22