85.5W 3-Light Vanity Fixture in Polished Chrome
Colonnade 85.5W 3-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tubular etched glass shades pop against a geometric back plate in Colonnade
- 3-light 28.5-watt LED bath fixture
- Colonnade is an LED bath and vanity collection
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Polished Chrome finish
- Etched white glass shade
- Measures 22"W x 7 1/2" H
- 52.6 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Colonnade
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3-7/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century Modern, Modern
- Lumens:
- 1661
- Lumens per Watt:
- 56.9
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224074
- Volts:
- 120V
- Watts:
- 85.5
- Width:
- 22