This product requires certification to purchase.

1-Light Vanity Light Fixture with LED in Brushed Nickel

Progress Lighting

Colonnade 1-Light Vanity Light Fixture with LED in Brushed Nickel

  • Fast #
  • Part #PP30018500930
  • Item #7639007
  • Manufacturer Part #P300185-009-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Colonnade 1-Light Vanity Light Fixture with LED in Brushed Nickel

  • Fast #
  • Part #PP30018500930
  • Item #7639007
  • Manufacturer Part #P300185-009-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tubular etched glass shades pop against a geometric back plate in Colonnade
  • 1-light 9.5-watt LED bath fixture
  • Colonnade is an LED bath and vanity collection
  • Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
  • An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
  • Features a plated Brushed Nickel finish
  • Etched white glass shade
  • Measures 4 3/4"W x 7 1/2" H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Colonnade
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
7-1/2
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Luxe, Modern, Mid-century, Modern
Lumens:
545
Lumens per Watt:
56.2
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247224128
Volts:
120V
Watts:
9.5
Width:
4-3/4