This product requires certification to purchase.

13-1/2 in. 100W 1-Light Wall Lantern in Black

Progress Lighting

Compel 13-1/2 in. 100W 1-Light Wall Lantern in Black

  • Fast #
  • Part #PP603931
  • Item #4883658
  • Manufacturer Part #P6039-31
3.9 out of 5 Customer Rating
Brand image
Progress Lighting

Compel 13-1/2 in. 100W 1-Light Wall Lantern in Black

  • Fast #
  • Part #PP603931
  • Item #4883658
  • Manufacturer Part #P6039-31
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black finish.
  • Etched opal glass.
  • Seeded glass shade.
  • Modern form.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Compel
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-3/8
Diameter:
7-7/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
13-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Coastal, Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247183951
Volts:
120V
Watts:
100
Width:
7-7/8