Single Light 36 in. Wide Integrated LED Bath Bar in Brushed Nickel
Concourse Single Light 36 in. Wide Integrated LED Bath Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Architectural details and a full size canopy are key elements in Concourse LED vanity fixtures
- A versatile cylindrical fixture
- Brushed Nickel and polished stainless accents with etched opal glass
- One light 53W LED linear vanity
- Includes 53-watt integrated LED
- 2969 lumens
- Warm white, 3000K, color temperature
- A dual tone reflector frames the canopy to provide a mirror like effect
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Concourse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247221349
- Volts:
- 120V
- Watts:
- 53 W
- Width:
- 36 in