21-1/4 in. 60W 3-Light Medium E-26 Incandescent Pendant Light in Galvanized
Conestee 21-1/4 in. 60W 3-Light Medium E-26 Incandescent Pendant Light in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a playful and functional armillary-style frame
- Dual tone finish combination is popular with mixed metal accents found in home decor
- Hand painted Galvanized finish with antique white accents
- Uses three 60-watt max. medium base bulbs (sold separately)
- Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
- While Conestee is ideal for Rustic Farmhouse or Urban Industrial home environments, it can also be paired with a number of Coastal-inspired fixtures to complement natural wood tones
- Can be displayed individually or in groupings of two or more for customized design statements.
Specifications
- ADA Compliant:
- No
- Collection:
- Conestee
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 21-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219056
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-1/4 in
- Wire Gauge (AWG):
- 9 ga