This product requires certification to purchase.

28 in. 360W 6-Light Medium E-26 Incandescent Pendant Light in Galvanized

Progress Lighting

Conestee 28 in. 360W 6-Light Medium E-26 Incandescent Pendant Light in Galvanized

  • Fast #
  • Part #PP500094141
  • Item #7529273
  • Manufacturer Part #P500094-141
5 out of 5 Customer Rating
Brand image
Progress Lighting

Conestee 28 in. 360W 6-Light Medium E-26 Incandescent Pendant Light in Galvanized

  • Fast #
  • Part #PP500094141
  • Item #7529273
  • Manufacturer Part #P500094-141
5 out of 5 Customer Rating

X Points

Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a playful and functional armillary-style frame
  • Dual tone finish combination is popular with mixed metal accents found in home decor
  • Hand painted Galvanized finish with antique white accents
  • Uses six 60-watt max. medium base bulbs (sold separately)
  • Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
  • While Conestee is ideal for Rustic Farmhouse or Urban Industrial home environments, it can also be paired with a number of Coastal-inspired fixtures to complement natural wood materials
  • Can be displayed individually or in groupings of two or more for customized design statements.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Conestee
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Diameter:
28 in
Dimmable:
No
ETL Listed:
Yes
Height:
30-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Farmhouse, Urban Industrial
Material:
Steel
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247219032
Volts:
120V
Watts:
60 W
Width:
28 in
Wire Gauge (AWG):
9 ga