7 x 14-1/4 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Conover 7 x 14-1/4 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An outdoor lantern collection featuring nautical influences.
- Vintage metallic finish enhance curb appeal for a variety of exteriors.
- Antique Bronze finish.
- Wall lantern uses one 100-watt max. medium base bulbs (sold separately).
- A protective die cast ring surrounds beautiful clear seeded glass.
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security.
- Add to either side of front door to welcome guests and visitors to the home.
- Outdoor lanterns can also be paired with decorative indoor fixtures to create a customized and creative lighting design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Conover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Farmhouse, Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247218660
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7