75W 4-Light Medium E-26 Vanity Fixture in Brushed Gold
Copeland 75W 4-Light Medium E-26 Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add a touch of elegance to bathrooms and powder rooms with the Copeland collection vanity light
- The light's beautiful style is perfect for mid-century modern, transitional, and contemporary settings
- The fixture is coated with a brushed gold finish, fitting beautifully into contemporary bathrooms
- Soft geometrical diamond silhouette glass shades diffuses soft light from within adding a stately modern flair
- Mount the light fixture with the glass facing up or down for more design flexibility
- Measures 33 in length by 7.5 in height, extends 7 in
- Uses (4) 75-watt maximum medium base bulbs, or LED equivalent, that is sold separately and dimmable when used in conjunction with a dimmable bulb
- Certifications: cULus damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Copeland
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247252879
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 33 in