This product requires certification to purchase.

9W 1-Light Outdoor Wall Sconce in Antique Bronze

Progress Lighting

Cornice 9W 1-Light Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56342030K9
  • Item #7183447
  • Manufacturer Part #P5634-2030K9
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Cornice 9W 1-Light Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56342030K9
  • Item #7183447
  • Manufacturer Part #P5634-2030K9
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modern geometric outdoor LED sconces.
  • Designed to complement a range of residential and commercial architectural styles.
  • Dark Sky compliant.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
0.075
Average Life:
6.85
CSA Certified:
Yes
Collection:
Cornice
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Depth:
4
Diameter:
5-1/4
Dimmable:
Yes
ETL Listed:
No
Height:
4-3/4
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
388
Lumens per Watt:
49.7
Material:
Cast Aluminum
Number Of Hours:
60000
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247201761
Volts:
120V
Watts:
9
Width:
5-1/4