9W 1-Light Outdoor Wall Sconce in Black
Cornice 9W 1-Light Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Designed to complement a range of residential and commercial architectural styles.
- Dark Sky compliant.
- Modern geometric outdoor LED sconces.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 623 lumens 69.2 lumens/watt per module
- Meets California Title 24 high efficacy requirements for outdoor use only.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.075
- Application:
- Outdoor
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Cornice
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 388
- Lumens per Watt:
- 49.7
- Material:
- Cast Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 1.87 lb
- Width:
- 5-1/4 in