60W 2-Light Outdoor Post Lamp in Textured Black
Coventry 60W 2-Light Outdoor Post Lamp in Textured Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured Black finish.
- Optic hammered glass.
- Romantic style.
Specifications
- Collection:
- Coventry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 9-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Optic Hammered
- Height:
- 19-7/8
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247111787
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-3/4