100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Cowan 100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A contemporary urban aesthetic and warm ambient lighting create a relaxed atmosphere for the bath
- An elegant combination of etched opal glass, trendy matte black finish and contemporary styling make this wall light ideal for modern, mid-century modern and traditional settings
- A softly etched opal glass shade is mounted on a curved arms attached to a rectangular backplate creating sophisticated style
- This wall light can be placed above vanity mirrors to fill the room with a soothing glow can be mounted up or down
- A trendy matte black finish highlights the simple design of the light
- Rounded edges on the etched glass shades mimic the soft curves of the supporting arms
- Measures 23.5 in. length x 8.5 in. height, extends 7.75 in
- Uses 3 100-watt maximum medium base bulbs, or LED equivalent, that are sold separately
- Fully dimmable when used with dimmable bulbs
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Cowan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Contemporary, Modern, Mid-century Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247262557
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23-1/2