1-Light 100W Down Lighting Medium Wall Lantern in Antique Bronze
Creighton 1-Light 100W Down Lighting Medium Wall Lantern in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Cottage-inspired outdoor lantern.
- Features a tapered cage design.
- Clear water glass panels.
- Linear details enhance mechanical detailing of fixture.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Creighton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9-3/8
- Diameter:
- 8-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 15-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209026
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8-3/8