100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Creighton 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Cottage-inspired outdoor lantern.
- Features a tapered cage design.
- Clear water glass panels.
- Linear details enhance mechanical detailing of fixture.
Specifications
- Collection:
- Creighton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 21-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247208999
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/2 in