14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern in Black
Cylinder 14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Interior or exterior use.
- Wet location listed when used with P8799 top cover lens.
- Non-corrosive components withstand salt, wind, water & sun damage.
- Ideal for coastal locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247109265
- Volts:
- 120V
- Watts:
- 75
- Width:
- 5