This product requires certification to purchase.

14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern in White

Progress Lighting

Cylinder 14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern in White

  • Fast #
  • Part #PP571330
  • Item #2131274
  • Manufacturer Part #P5713-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cylinder 14 x 7-1/4 in. 75W 2-Light Outdoor Wall Lantern in White

  • Fast #
  • Part #PP571330
  • Item #2131274
  • Manufacturer Part #P5713-30
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • White finish.
  • Interior or exterior use.
  • Wet location listed when used with P8799 top cover lens.
  • Non-corrosive components withstand salt, wind, water & sun damage.
  • Ideal for coastal locations.
  • Requires (2) 75 watt max PAR30 shaped medium (E26) base bulbs - Not Included
  • Damp location rated. Must be in a covered location for outdoor use.
  • Turtle Friendly with P8712-30 or P8712-31
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cylinder
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-3/4 in
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
785247109258
Volts:
120V
Watts:
75 W
Width:
5 in