2-Light 17W LED Outdoor Wall Sconce with Metal Cylinder Shade in Antique Bronze
Cylinder 2-Light 17W LED Outdoor Wall Sconce with Metal Cylinder Shade in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Powder coat finish.
- Die-cast aluminum construction with durable powder coated finish
- 795 lumens 46 lumens/watt per module
- 3000K color temperature, 90+ CRI
- Meets California Title 24 high efficacy requirements for outdoor use only.
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Cylinder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 8-7/8
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 817
- Lumens per Watt:
- 23.7
- Material:
- Die Cast Aluminum, Extruded Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247190249
- Volts:
- 120V
- Watts:
- 17
- Width:
- 5